ST
ASSOCIATED EQUIP

Automatic Battery Charger and Starter, Boosting, Charging, Lead Acid, For Battery Voltage 6, 12

  • Item # 29RV90
  • My Part #
  • Mfr. Model # 6001A
  • Catalog Page # 925
  • UNSPSC # 26111704
Automatic Battery Charger and Starter,  Boosting, Charging,  Lead Acid,  For Battery Voltage 6, 12 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Automotive Battery Chargers and Boosters


$721.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 56.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Associated® Model 6001A heavy-duty commercial fast battery charger offers high performance and 16 rates of charge. It offers incorrect polarity caution with proprietary Stop/Go light technology. The fully insulated 500A Flexi-Spring clamps help prevent arcs and sparks. The fast charger features automatic reset AC and DC circuit breakers and an automatic timer.
The unit is made for safe operation indoors and out, even in rain, sleet, and snow. It's constructed with a heavy-duty chrome-plated handle, powder-coated steel enclosure, and copper cable with flexible insulation. A fan cooling mechanism prevents overheating and extends the unit's life. Clamp bars provide a storage spot for additional safety.

View More

Technical Specs

  • Item Battery Charger and Starter
  • Charger Style Wheeled
  • For Battery Voltage 12, 6
  • For Use With Battery Type Lead Acid
  • Charger Function Boosting, Charging
  • Automatic/Manual Automatic
  • Charge Type Timer
  • Boost Amps @ Voltage 375A @ 12V, 375A @ 6V
  • Cold Cranking Amps @ Voltage 375A @ 12V, 375A @ 6V
  • Charging Amps @ Voltage 75A @ 12V, 100A @ 6V
  • AC Cord Length 10 ft.
  • Input Voltage 120VAC
  • Overall Width 16"
  • Overall Height 30"
  • Overall Depth 17"
  • Cable Gauge 4 AWG
  • Cable Length 8 ft.
  • Test Feature No
  • Timer Yes
  • Material Steel
  • Standards CSA
  • Includes Protective Gauge Cover, Stop/Go Light for Polarity Indication, Convenient Clamp Bar for Easy Storage of Clamps
  • Portable Yes
  • Indoor / Outdoor Indoor/Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products