Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ASSEMBLY TOOL Feeler Gauge: Long Blade, 100 mm Blade Lg, 12 mm Blade Wd, Plastic, +/-5% Tolerance

Item 
38YZ43
Mfr. Model 
L - 7

Product Details

Catalog Page
N/A
Brand
ASSEMBLY TOOL
Blade Length
100 mm
Blade Material
Plastic
Blade Style
Long Blade
Blade Width
12 mm
Dimension Type
Metric
Non-Magnetic
Yes
Finish
Unfinished
Markings
Metric with Inch Equivalent
Tolerance
+/-5%
UNSPSC
41111617
Country of Origin
USA (subject to change)
Product Description

These non-marring plastic feeler gauges are made of durable plastics like vinyl or polyester that are non-corrosive, non-conductive, non-sparking, or non-marring. They are typically color-coded and used to measure gap widths by inserting the gauge into a gap. They are commonly used in manufacturing and maintenance operations.