Navigation Menu New

Access My Account, Order History, Lists and more here.

25VE84 56192 UNSPSC # 46151601

ASP

Tri-Fold Restraints: Disposable, 6 PK

  • Item # 25VE84
  • Mfr. Model # 56192
  • UNSPSC # 46151601
  • Catalog Group # H5577
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Compact, easy-to-carry restraints have no sharp edges that can injure detained subjects or captors. Included key ring provides rapid removal of restraints from case.

Tap image to zoom.

Roll over image to zoom.

ASP

Tri-Fold Restraints: Disposable, 6 PK

  • Item # 25VE84
  • Mfr. Model # 56192
  • UNSPSC # 46151601
  • Catalog Group # H5577
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Compact, easy-to-carry restraints have no sharp edges that can injure detained subjects or captors. Included key ring provides rapid removal of restraints from case.

Technical Specs

  • Item Tri-Fold Restraints
  • Type Disposable
  • Material Polymer
  • Color Black
  • Inside Dia. 6 in
  • Net Weight 0.01 oz
  • Features Compact, Easily Carried, No Sharp Edges, Oversized Loops, Rapidly Applied, Wide Straps
  • Includes Key Ring

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Compact, easy-to-carry restraints have no sharp edges that can injure detained subjects or captors. Included key ring provides rapid removal of restraints from case.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top