Navigation Menu New

Access My Account, Order History, Lists and more here.

484R67 35647 UNSPSC # 39111702

ASP

Tactical Light Case, For Pro Flashlight

  • Item # 484R67
  • Mfr. Model # 35647
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ASP

Tactical Light Case, For Pro Flashlight

  • Item # 484R67
  • Mfr. Model # 35647
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Tactical Light Case
  • Color Black
  • Compatible with Brand Armament Systems and Procedures
  • For Belt Width 2 in
  • Material Polymer
  • Mounting Location Belt
  • Overall Height 3 1/2 in
  • Overall Length 1 1/4 in
  • Overall Width 1 1/4 in
  • Product Type Holster

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top