Skip Content

DV
ASP

Identifier Handcuff,SS,Chain Link,Gray

  • Item # 45TX59
  • My Part #
  • Mfr. Model # 56107
  • Catalog Page # N/A
  • UNSPSC # 46151601
Identifier Handcuff,SS,Chain Link,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Identifier Handcuff
  • Type Chain Link
  • Material Stainless Steel, Polymer Overmold
  • Color Gray
  • Inside Dia. 2-4/5" to 5-2/3"
  • Net Weight 9 oz.
  • Features Keyway and Double Lock On Each Side of Restraint, Flat Surface Contact, Flexible, Easily Applied During Confrontation
  • Includes Pentagon Key
  • Standards NIJ Standard 0307.01
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.