DV
ASP

Handcuff Pouch, Snap, Nylon, Black

  • Item # 436J05
  • My Part #
  • Mfr. Model # 35635
  • Catalog Page # N/A
  • UNSPSC # 46151601
Handcuff Pouch, Snap, Nylon, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tactical Pouches

Technical Specs

  • Item Handcuff Case and Duty Scabbard Combo
  • Type Ballistic
  • Size Universal
  • Color Black
  • Material Nylon
  • Length (In.) 4
  • Width (In.) 6
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • Fits Handcuffs
  • For Use With Duty Belts
  • Features Key Pocket
  • Holds Baton, Handcuffs
  • Mounting Style - Tactical Pouches Belt Strap
  • Closure Style - Tactical Pouches Snap
  • For Belt Width - Tactical Pouches Up to 1-1/4"
  • Molle Compatible - Body Armor No
  • Item - Tactical Pouches Handcuff Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov