TP
ASP

Handcuff Pouch, Hook-and-Loop, Nylon, Black

  • Item # 25VF09
  • My Part #
  • Mfr. Model # 56136
  • Catalog Page # N/A
  • UNSPSC # 46151601
Handcuff Pouch, Hook-and-Loop, Nylon, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.43 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rugged handcuff case is designed for durability and functionality with both an integral key pocket and an included auxiliary handcuff key. It features tough nylon construction and an adjustable cover with hook-and-loop closure to keep cuffs safe.

View More

Technical Specs

  • Item Handcuff Case
  • Type Tactical Ballistic
  • Color Black
  • Material Nylon
  • Length (In.) 5-1/4
  • Width (In.) 4
  • Number of Pockets (Inside) 1
  • Fits Duty Belts
  • For Use With Chain or Hinge Handcuffs
  • Features Key pocket is out of sight on back of case
  • Includes Pentagon Key
  • Holds Handcuffs
  • Mounting Style - Tactical Pouches Belt Clip
  • Closure Style - Tactical Pouches Hook-and-Loop
  • For Belt Width - Tactical Pouches 1-1/4" to 2-1/4"
  • Molle Compatible - Body Armor Yes
  • Item - Tactical Pouches Handcuff Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.