Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ASP

Tactical LED, Aluminum, Black

  • Item# 25VG24
  • Mfr. Model# 35625
  • Catalog Page# N/A
  • UNSPSC# 39111702
Tactical LED, Aluminum, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Lamp Type LED
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3 hr.
  • Length 6.25"
  • Lumens 300
  • Lamp Life 100,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Tailcap
  • Lens Material Glass
  • Light Output Modes High
  • Weight with Batteries 6.72 oz.
  • Standards ANSI
  • Includes Zippered Travel Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.