Skip Content

NC
ASP

Black Nickel Finish Sentry Baton, Friction Loc, Santoprene Strike Force Grip, 4130 Alloy Steel

  • Item # 25VE66
  • My Part #
  • Mfr. Model # 52400
  • Catalog Page # N/A
  • UNSPSC # 49161707
Baton,Friction Loc,Black Nickel,21 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1‑800‑GRAINGER (1‑800‑472‑4643) to order.

Web Price $56.00 / each
Activate Now

to save with

Select AdvantageSM

Want to Get Free Shipping?

  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Tested by elite federal teams, this baton offers incredible psychological deterrence and unparalleled control potential. Features a virtually indestructible design, yet is lightweight and easy to deploy.

View More

Technical Specs

  • Item Sentry Baton
  • Locking Type Friction Loc
  • Retracted Length 7.7"
  • Expanded Length 21"
  • Diameter 1"
  • Weight 16.3 oz.
  • Finish Black Nickel
  • Material Santoprene Strike Force Grip, 4130 Alloy Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.