Skip Content
TP
ASP

Black Chrome Finish EDC Baton, Friction Loc, 4140 Steel, 7075 T6 Aluminum, 8.12" Retracted Length

  • Item # 45KF15
  • My Part #
  • Mfr. Model # 52227
  • Catalog Page # N/A
  • UNSPSC # 49161707
EDC Baton,Blk Chrome,7.7 oz.,7/8 in.dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Tested by elite federal teams, this friction-loc steel baton offers incredible psychological deterrence and unparalleled control potential. Features a virtually indestructible design, yet is lightweight and easy to deploy.

View More

Technical Specs

  • Item EDC Baton
  • Locking Type Friction Loc
  • Retracted Length 8.12"
  • Expanded Length 21"
  • Diameter 7/8"
  • Weight 7.7 oz.
  • Finish Black Chrome
  • Material 4140 Steel, 7075 T6 Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.