C3
ASP

Baton Pouch, Polymer, Black

  • Item # 32TM36
  • My Part #
  • Mfr. Model # 52432
  • Catalog Page # N/A
  • UNSPSC # 49161707
Baton Pouch, Polymer, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Tactical Pouches


$48.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.37 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

SideBreak scabbard rotates to 7 distinct positions so that you can personalize your angle of access for the quickest, most comfortable grab. One of these positions easily locks your scabbard in an upright position on your duty belt. Designed with 4 plates that flex open to allow you to carry and present an expanded baton out the side of the carrier.

View More

Technical Specs

  • Item Sidebreak Scabbard
  • Type Snap-Loc Belt Loop
  • Size 21 in
  • Color Black
  • Material Polymer
  • Length (In.) 5 in
  • Width (In.) 2 1/4 in
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Fits Duty Belts
  • For Use With Lock Baton
  • Features Swivels to (7) Positions or Can Be Locked Into Place
  • Holds Baton
  • Mounting Style - Tactical Pouches Belt Clip
  • For Belt Width - Tactical Pouches 1-1/4 in to 2-1/4 in
  • Molle Compatible - Body Armor Yes
  • Item - Tactical Pouches Baton Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.