Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ASI GLOBAL Partition Column: 82 in x 7 in x 1 in, Plastic Polymer, Pebble, Cream, Theft Resistant

Item 
1FBZ3
Mfr. Model 
65-M087079-9235

Product Details

Catalog Page
N/A
Partition Component Type
Column
Component Type
Pilaster
Mounting Type
Floor Anchored and Overhead Braced
Material
Solid Plastic Polymer
Finish/Texture
Pebble
Partition Finish/Texture
Textured
Color
Cream
Color Family
Beige
Inner Core Type
Solid Polymer
Dimension
82 in x 7 in x 1 in
Overall Height
82 in
Overall Width
7 in
Thickness
1 in
Includes Mounting Hardware
Yes
Hardware Pieces Included
7 in Stainless Steel Shoe; Overhead Braced Mounting Kit; Screw Pack #10x5/8 in SS T-27 Pin Torx
Includes
Mounting Hardware; Trim Shoe
Resistance Properties
Theft Resistant
Brand
ASI GLOBAL PARTITIONS
Manufacturer Part Number
65-M087079-9235
UNSPSC
30181508
Country of Origin
USA (subject to change)