Skip Content

WV
ASHLAND CONVEYOR

-" x -" x 1-21/32" Black Oxide Steel Flange with 200 Lb. Working Load Limit

  • Item # 2WHA7
  • My Part #
  • Mfr. Model # BT F 4H 1.13DIA 200 CS/CS
  • Catalog Page # 1113
  • UNSPSC # 24101702
Ball Transfer,Flange,1-1/8In Ball Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Ball Dia. (In.) 1-1/8
  • Type Flange
  • Ball Material Carbon Steel
  • Housing Material Black Oxide Steel
  • Working Load Limit (Lb.) 200
  • Dia. (In.) 2-7/16
  • Mounting Style 5/32"
  • Dimension A (In.) 1-21/32
  • Dimension B (In.) 1-19/64
  • Dimension C (In.) 2-3/16
  • Height (In.) 1-21/32
  • Package Quantity 1
  • Item Ball Transfer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.