Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ASHLAND CONVEYOR

Telescope Conveyor,40 ft. L,31-1/4 In W

  • Item # 42X946
  • My Part #
  • Mfr. Model # T4A52414TLEFG
  • Catalog Page # 1110
  • UNSPSC # 24101709
Telescope Conveyor,40 ft. L,31-1/4 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,132.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1900.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Bearings Ball
  • Center to Center Roller Spacing 1-1/2"
  • Frame Capacity per Foot on 10-Ft. Centers 140 lb.
  • Caster Dia. 5"
  • Finish Powder Coated
  • Height Adjustment High End 36 to 46", Low End 17-1/2 to 20-1/2"
  • Frame Material 10 ga. Steel
  • Design Bolted
  • Item Telescope Conveyor
  • Overall Length 40 ft.
  • Legs per Unit 10
  • Max. Length 40 ft.
  • Min. Length 14 ft.
  • Bed Length 40 ft.
  • Overall Width 31-1/4"
  • Bed Material Steel
  • Between Frame Width 22"
  • Roller Dia. 1-3/8"
  • Rollers for Conveyor Section 80
  • Roller Position Set High on 1-1/2" Centers
  • Roller Material 18 ga. Steel
  • Frame Capacity per Foot on 5-Ft. Centers 140 lb.
  • Frame Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.