Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ASHLAND CONVEYOR

Slider Bed Belt Conv,16 Ft L,22-1/2 In W

  • Item # 42X857
  • My Part #
  • Mfr. Model # SB400 18B 16RE1/2A3 60TS M25
  • Catalog Page # N/A
  • UNSPSC # 24101712
Slider Bed Belt Conv,16 Ft L,22-1/2 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,505.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 650.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Slider Bed Power Belt Conveyor
  • Stand Type H
  • Overall Length (Ft.) 16
  • Bed Length (Ft.) 15
  • Width (In.) 22-1/2
  • Bed Width (In.) 22-1/2
  • Bed Depth (In.) 4
  • Belt Width (In.) 18
  • Load Capacity (Lb.) 410
  • Adjustable Height (In.) 23-1/2 to 35
  • Bed Material Steel
  • Belt Speed Fixed at 60 fpm
  • Belt Type PVC 120 Smooth Top
  • Bearings Sealed and Prelubricated with Cast Iron Housings
  • Shaft Dia. (In.) 1-3/16
  • Drive Pulley (In.) 4
  • HP 1/2
  • Phase Three
  • Motor Type 1/2 HP, 230/460 VAC, Three Phase
  • Voltage 230/460 VAC
  • Switch On/Off Toggle
  • Finish Epoxy Powder Coated
  • Legs per Unit 3
  • Application Material Handling
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.