Skip Content

TP
ASHLAND CONVEYOR

Slider Bed Belt Conv,6 Ft L,22-1/2 In W

  • Item # 2WJN8
  • My Part #
  • Mfr. Model # SB400 18B6RE1/2A3I6-60V115M25
  • Catalog Page # 1156
  • UNSPSC # 24101712
Slider Bed Belt Conv,6 Ft L,22-1/2 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,893.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 376.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ashland Variable-Speed Slider Bed Conveyor Belt has 1/2HP inverter duty motor, requiring 115VAC single-phase supply. Features PVC 120 smooth top belt with self-aligning, sealed, and prelubricated gear box and bearings. For light and medium laods. Flat bed surface is great for assembly lines. Epoxy powder-painted unit includes H-stands and 12-ga., 4"D steel bed. H-stand can adjust height to top of belt from 26-1/2" to 34-1/2". Drive and tail pulleys are 4" dia. with 1-3/16" dia. shafts.
Note: Field assembly required; unit is nonreversing. Ships in 12-ft. max. lengths.

View More

Technical Specs

  • Item Roller Bed Power Belt Conveyor
  • Stand Type H
  • Overall Length (Ft.) 6
  • Bed Length (Ft.) 5
  • Bed Width (In.) 22-1/2
  • Bed Depth (In.) 4
  • Belt Width (In.) 18
  • Load Capacity (Lb.) 475
  • Adjustable Height (In.) 23-1/2 to 35
  • Bed Material Steel
  • Belt Speed Variable Speed Range From 6 to 60 fpm
  • Belt Type PVC 120 Smooth Top
  • Bearings Sealed and Prelubricated with Cast Iron Housings
  • Shaft Dia. (In.) 1-3/16
  • Drive Pulley (In.) 4
  • HP 1/2
  • Phase Single
  • Motor Type 1/2 HP Invertor Duty, 115 VAC Single Phase
  • Motor Rating Invertor Duty
  • Voltage 110VAC
  • Switch On/Off Pushbutton w/Dial Speed Control
  • Finish Powder Coated
  • Legs per Unit 2
  • Application Material Handling
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.