TP
ASHLAND CONVEYOR

Skatewheel Conveyor, 10ft L, 24in. W

  • Item # 42X958
  • My Part #
  • Mfr. Model # 24X40X10GSQ
  • Catalog Page # 1109
  • UNSPSC # 24101709
Skatewheel Conveyor, 10ft L, 24in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $894.02 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 215.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gravity Skate Wheel Conveyors
• Staggered wheel design
Ideal for lightweight loads with flat bottoms. Wheel capacity is 75 lb. for aluminum and galvanized steel and 50 lb. for black plastic. Wheels are 1-15/16" dia. with 1/4" round bore. Axles are on 3" centers. Hook-and-rod couplers fixed to frame ends for joining sections; replacement hook package is available separately. Can be field cut.
Note: A min. of 3 axles and 5 wheels should be under the load at all times.

View More

Technical Specs

  • Item Skate Wheel Conveyor
  • Skatewheel Material Zinc Plated Steel
  • Overall Width 24"
  • Max. Length 10 ft.
  • Expandable No
  • Conveyor Bed Shape Straight
  • Center to Center Roller Spacing 3"
  • Wheel Dia. 1-15/16"
  • Frame Capacity per Foot on 10-Ft. Centers 36 lb.
  • Frame Capacity per Foot on 5-Ft. Centers 260 lb.
  • Wheel Bore 1/4"
  • Wheels per Axle 5
  • Wheels per Foot 40.0
  • Between Frame Width 22"
  • Frame Material 12 ga. Galvanized Steel
  • Bearings Ball
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.