TP
ASHLAND CONVEYOR

Roller Conveyor, Light-Duty, 90° Curved, 1-3/8" Roller Dia., Aluminum, Between Frame Width 10"

  • Item # 2WJV1
  • My Part #
  • Mfr. Model # 12F90EA15B10
  • Catalog Page # N/A
  • UNSPSC # 24101709
Roller Conveyor, Light-Duty, 90° Curved, 1-3/8" Roller Dia., Aluminum, Between Frame Width 10" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $579.11 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Light-Duty
• 1" x 2-1/2" x 1" x 12-ga. galvanized steel frames with hook-and-rod couplers 1-3/8" x 18-ga. rollers with 1/4" round spring axles 1-3/8" x 18-ga. aluminum frames and rollers

View More

Technical Specs

  • Item Roller Conveyor
  • Duty Rating Light-Duty
  • Conveyor Frame Type Rigid
  • Frame Shape 90 Degrees Curved
  • Inside Radius 36"
  • Outside Radius 47"
  • Roller Dia. 1-3/8"
  • Between Frame Width 10"
  • Overall Width 12"
  • Roller Spacing 1-1/2"
  • Rollers for Curved Section 38
  • Roller Set High on 1.5" Centers
  • Roller Position Set High on 1-1/2" Centers
  • Roller Material 18 ga. Aluminum
  • Bearings Ball
  • Maximum Load Capacity 120 lb./ft. (5 ft. Supports)
  • Load Capacity @ 5 ft. Centers 120 lb./ft.
  • Load Capacity @ 10 ft. Centers 16 lb./ft.
  • Frame Height - Conveyors 2-1/2"
  • Frame Material Aluminum
  • Design Bolted
  • Bed Material Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.