Skip Content

TP
ASHLAND CONVEYOR

Roller Conveyor,10 ft. L, 51BF

  • Item # 1PDJ1
  • My Part #
  • Mfr. Model # 14F10SG03B51
  • Catalog Page # 1151
  • UNSPSC # 24101709
Roller Conveyor,10 ft. L, 51BF close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,256.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 993.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Heavy-Duty Steel
• 1-1/2" x 4" x 1-1/2" x 7-ga. powder-coated steel frames with end plates 2-1/2" x 11-ga. galvanized steel rollers with 11/16" hex spring axles
Can handle pallet loads.

View More

Technical Specs

  • Bearings Ball
  • Center to Center Roller Spacing 3"
  • Frame Capacity per Foot on 10-Ft. Centers 230 lb.
  • Finish Powder Coated
  • Frame Material 7 ga. Steel
  • Design Bolted
  • Item Roller Conveyor
  • Overall Length 10 ft.
  • Bed Length 10 ft.
  • Overall Width 54"
  • Bed Material Steel
  • Between Frame Width 51"
  • Roller Dia. 2-1/2"
  • Rollers for Conveyor Section 40
  • Roller Position Set High on 3" Centers
  • Roller Material 11 ga. Steel
  • Frame Capacity per Foot on 5-Ft. Centers 1050 lb.
  • Frame Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.