Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ASHLAND CONVEYOR

Gate Kit,Med Duty,Frame Width 10 In

  • Item # 1PDJ8
  • My Part #
  • Mfr. Model # WHG190B1003
  • Catalog Page # N/A
  • UNSPSC # 24101724
Gate Kit,Med Duty,Frame Width 10 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $936.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Install a conveyor gate on your production or assembly line to provide efficient, walkthrough access from one side of the conveyor to the other. This gate provides a 33" walkthrough access by opening vertically on a hinge assembly. It features galvanized steel construction with a powder coated finish to resist corrosion in demanding environments. It also features center-to-center roller space of 3". Includes a 3-ft. gate section, mounting hardware, and hinge kit. Field drilling may be required. Each end of the opening requires floor supports (sold separately).

View More

Technical Specs

  • Item Gate Kit, Roller
  • Type Medium Duty
  • Between Frame (In.) 10
  • Frame Width (In.) 10
  • Overall Length (In.) 36
  • Overall Width (In.) 16
  • Frame Height (In.) 3-1/2
  • Center to Center Roller Spacing (In.) 3
  • Wheels per Foot 3.0
  • Roller 1 15/16 x 16" Gauge Galvanized Steel
  • Finish Powder Coated Steel
  • Mounting Bolt On
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.