TP
ASHLAND CONVEYOR

Flow Rail, Overall Width 3", Overall Length 10 ft., Wheel Dia. 1-5/8"

  • Item # 42X986
  • My Part #
  • Mfr. Model # 10FRM2503
  • Catalog Page # 1112
  • UNSPSC # 24101707
Flow Rail, Overall Width 3", Overall Length 10 ft., Wheel Dia. 1-5/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.70 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flow Rail can be field-cut to custom lengths. Skate wheels attach to channel shapes or angles. Note: Recommended 3-wheel min. under load.

View More

Technical Specs

  • Item Flow Rail
  • Section Description Straight
  • Overall Width 3"
  • Overall Length 10 ft.
  • Frame Capacity per Foot on 5-Ft. Centers 36 lb.
  • Frame Capacity per Foot on 10-Ft. Centers 10 lb.
  • Center to Center Roller Spacing 3"
  • Wheel Dia. 1-5/8"
  • Wheel Design Inline
  • Wheels per Foot 4.0
  • Bearings Ball
  • Skatewheel Material Nylon
  • Frame Style U-Channel
  • Frame Finish Galvanized
  • Frame Material Steel
  • Rail Length 10 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.