Skip Content

TP
ASHLAND CONVEYOR

1.5' x 13" x 1.5" Angle Stop; For Use With 15" OAW Skatewheel Conveyors and 13" BF Roller Conveyor W

  • Item # 6GKJ2
  • My Part #
  • Mfr. Model # AS15B13
  • Catalog Page # 1153
  • UNSPSC # 24101710
Angle Stop,For 2-1/2 & 3-1/2 Frame,13BF close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 38" angle end stop can help hold items on gravity roller or skate wheel conveyors at the end of a run, or at any point along a conveyor (field drilling/cutting required). It can be cut to length for all conveyors under 36" between frame (BF). Use at any point along a conveyor (field drilling/cutting required). Note: Not for use with powered conveyors.

View More

Technical Specs

  • Item Angle Stop
  • Width (In.) 13
  • Overall Height (In.) 1.5
  • Overall Length (Ft.) 1.5
  • Flange Size (In.) 1-1/2
  • Material 3/16" Painted Steel
  • Mounting Bolt On
  • For Use With 15" OAW Skatewheel Conveyors and 13" BF Roller Conveyor With 2-1/2" or 3-1/2" Frame
  • Includes 1 - Steel Angle Stop And Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.