NH
ASHCROFT

Pressure Switch, 100 to 1000 psi Range, 1/4" MNPT Process Connection, 316 Stainless Steel Housing Ma

  • Item # 36K022
  • My Part #
  • Mfr. Model # APAN41H012LB021000#-NSR
  • Catalog Page # N/A
  • UNSPSC # 39121506
Pressure Switch, 100 to 1000 psi Range, 1/4" MNPT Process Connection, 316 Stainless Steel Housing Ma close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $194.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.

View More

Technical Specs

  • Item Pressure Switch
  • Range 100 to 1000 psi
  • Process Connection 1/4" MNPT
  • Housing Material 316 Stainless Steel
  • Wetted Materials 316 Stainless Steel Piston and Buna-N O-Ring
  • Compatible With Air and Liquids
  • Electrical Connection 3-18 AWG PVC Insulated 12" Base Wire Leads
  • Contact Form SPDT
  • Circuit Type Not Applicable
  • AC Contact Rating 5A at 125/250VAC
  • DC Contact Rating 5A @ 28VDC Resistive, 3A @ 28VDC Inductive
  • NEMA Rating 6
  • IP Rating 67
  • Burst Pressure 8000 psi
  • Operating Temp. Range -40 Degrees to 210 Degrees F
  • Off Set Point Field Adjustable
  • On Set Point Field Adjustable
  • Power Required 10A at 125/250VAC, 6A at 30VDC
  • Standards UL, CSA, CE, ROHS, CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.