Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ASHCROFT

1/8" FNPT Differential Pressure Gauge with 5" Dial, 0 to 5 In. H2O, Glass Filled Nylon

  • Item # 5LB72
  • Mfr. Model # 451134EDRQMXCYLM5IWD
  • Catalog Page # N/A
  • Catalog Group # H8424
  • UNSPSC # 41112403
1/8" FNPT Differential Pressure Gauge with 5" Dial, 0 to 5 In. H2O, Glass Filled Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $89.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. Features 4-1/2” dial for differential low-pressure applications.

View More

Technical Specs

  • Differential Pressure Gauge Type Differential Pressure Gauge
  • Item Differential Pressure Gauge
  • Gauge Nominal Dial Size 5"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts PTFE / Buna-N
  • Differential Gauge Connection Type FNPT
  • Differential Gauge Connection Size 1/8"
  • Gauge Connection Location Back and Side
  • Differential Pressure Range Units In. H2O
  • Differential Pressure Range Value 0 to 5
  • Gauge Accuracy +/-3.00%
  • Body Material Glass Filled Nylon
  • Gauge Primary Range Smallest Graduation 0.1
  • Diaphragm Material Buna-N
  • Piston Material PTFE
  • Seal Material Buna-N
  • Gauge Operating Temp. Range 0 Degrees to 140 Degrees F
  • Rated Total Pressure 35 psi
  • Dial Material Stainless steel
  • Scale Type Pressure
  • Includes Instructions
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.