Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ASHCROFT

4-1/2" Test Pressure Gauge, 0 to 3000 psi

  • Item # 2RFD8
  • Mfr. Model # 451082PS02L3MC4
  • Catalog Page # 589
  • Catalog Group # D0813
  • UNSPSC # 41112406
4-1/2" Test Pressure Gauge, 0 to 3000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $656.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Gauge
  • Gauge Application Test
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Aluminum
  • Basic Gauge Wetted Parts Monel
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 3000
  • Gauge Accuracy +/-0.25%
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled No
  • Gauge Primary Range Smallest Graduation 10
  • Gauge Case Material Aluminum
  • Gauge Primary Range Numbered Graduations 500
  • Gauge Case Color Black
  • Basic Gauge Socket Material Monel
  • Gauge Socket Material Monel 400
  • Basic Gauge Sensor Material Monel
  • Gauge Sensor Material Monel K
  • Gauge Lens Material Glass
  • Basic Gauge Lens Material Glass
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Calibration Certificate Included Yes with Data
  • Series 1082
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.