NC
ASHCROFT

4-1/2" Process Compound Gauge, -30 to 0 to 100 In. Hg/psi

  • Item # 6WZU5
  • My Part #
  • Mfr. Model # 451379ASL04LVAC/100#
  • Catalog Page # 573
  • UNSPSC # 41112403
4-1/2" Process Compound Gauge, -30 to 0 to 100 In. Hg/psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chemical and Petroleum Process Gauges
• 4-1/2" dial Accuracy: ±0.5% Solid front/blowout back housing 1/2" NPT lower connection
Glycerin-filled models vent for atmospheric pressure and temperature compensation and feature Buna N O-ring seal.

View More

Technical Specs

  • Item Compound Gauge
  • Gauge Application Process
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Bronze
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Primary Range Values -30 to 0 to 100
  • Gauge Accuracy +/-0.50%
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface
  • Liquid Filled Yes
  • Gauge Primary Range Smallest Graduation 10/10
  • Gauge Case Material Phenolic/Thermoplastic
  • Gauge Case Color Black
  • Basic Gauge Socket Material Bronze
  • Gauge Socket Material Bronze
  • Basic Gauge Sensor Material Bronze
  • Gauge Sensor Material Phosphor Bronze
  • Gauge Lens Material Acrylic
  • Gauge Filled With Glycerin
  • Basic Gauge Lens Material Plastic
  • Operating Temp. Range 0 Degrees to 150 Degrees F
  • For Use With Media Compatible with Bronze
  • Calibration Certificate Included No
  • Series 1379ASL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.