Skip Content
NC
ASHCROFT

4-1/2" Process Compound Gauge, 30 to 0 to 30 In. H2O/In. H2O

  • Item # 31AA06
  • My Part #
  • Mfr. Model # 1188A
  • Catalog Page # N/A
  • Catalog Group # H8421
  • UNSPSC # 41112403
Pressure Gauge,Low,4-1/2 In.,1/4 In. NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $650.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.

View More

Technical Specs

  • Item Compound Gauge
  • Gauge Application Process
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Brass
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units In. H2O/In. H2O
  • Gauge Primary Range Values 30 to 0 to 30
  • Gauge Accuracy +/-1.00%
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Liquid Filled No
  • Gauge Primary Range Smallest Graduation 1/1
  • Gauge Case Material Phenolic
  • Gauge Primary Range Numbered Graduations 10/10
  • Gauge Case Color Black
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Brass
  • Basic Gauge Sensor Material Brass
  • Gauge Sensor Material Brass
  • Gauge Lens Material Glass
  • Basic Gauge Lens Material Glass
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Gauge Special Options Micrometer Pointer
  • For Use With Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
  • Calibration Certificate Included No
  • Series 1188
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.