Skip Content

TP
ASHCROFT

4-1/2" General Purpose with Seal Pressure Gauge, 0 to 600 psi

  • Item # 2AFY1
  • My Part #
  • Mfr. Model # 451259SD04L/50312HH04TXCF600#
  • Catalog Page # 574
  • UNSPSC # 41112403
Pressure Gauge,0 to 600 psi,4-1/2In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $559.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.9 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Process Pressure Gauges with Seals
• 4-1/2" dial Accuracy: ±0.5% full scale Solid-front safety housing Seal for corrosive materials compatible with stainless steel or Hastelloy® 1/2" FNPT lower connection
Easily adjustable, self-locking micrometer pointer. For applications that require protection from chemicals and solids that can damage the gauge.

View More

Technical Specs

  • Item Pressure Gauge
  • Gauge Application General Purpose with Seal
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type FNPT
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 600
  • Gauge Accuracy +/-0.50%
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled Yes
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Case Material Thermoplastic
  • Gauge Case Color Black
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Lens Material Glass
  • Gauge Filled With Halocarbon
  • Basic Gauge Lens Material Glass
  • Operating Temp. Range -70 Degrees to 300 Degrees F
  • Calibration Certificate Included No
  • Series 1259 with 312HH seal
  • Includes Hastelloy C Seal with Flushing Connection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.