Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ASHCROFT

3-1/2 Digit Backlit LCD Terminal Board Pressure Transmitter; 0 to 40 In. H2O

  • Item # 5DDD8
  • My Part #
  • Mfr. Model # GC527F0242CD40IW
  • Catalog Page # 578
  • Catalog Group # D3894
  • UNSPSC # 41112107
3-1/2 Digit Backlit LCD Terminal Board Pressure Transmitter; 0 to 40 In. H2O close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,029.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.19 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GC52 Series
• Backlit 3-1/2-digit LCD rotates in 90° increments Process connection: 1/4" NPT female Electrical connection: 1/2" NPT female conduit NEMA 4X (IP65) Epoxy-coated aluminum die-cast housing
Rangeable wet/wet differential pressure transmitters are for applications requiring low differential pressure measurement with static pressure to 300 psi. Push-button configurable ranges. Scaling function. For fluids and gases compatible with 316 stainless steel, Viton®, and alumina ceramic. Wetted materials are 316 stainless steel.
Transducers with Display

View More

Technical Specs

  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel
  • Range Values - Transmitter 0 to 40
  • Range Units - Transmitter In. H2O
  • Accuracy - Transmitter +/-0.50% Full Scale
  • Electrical Connections - Transmitter Terminal Board
  • Power Required - Transmitters 12 to 32VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter FNPT
  • Shape - Transmitter Irregular
  • Overall Height - Transmitter 5.12"
  • Overall Depth - Transmitter 4.49"
  • Diameter - Transmitter 2.56"
  • Connection Location - Transmitter Bottom
  • Output - Transmitter 4 to 20mA DC
  • Display - Transmitter 3-1/2 Digit Backlit LCD
  • Operating Temp. - Transmitter 14 Degrees to 140 Degrees F
  • Wiring Entry - Transmitter 1/2" FNPT
  • Features Push Button Configuration, Rotatable Display, IP65 Rating
  • Loop Resistance Dependent on Loop Supply Voltage
  • Housing Aluminum
  • NEMA Rating 4X
  • Max. Pressure (PSI) 300
  • Thermal Error +/-0.03% Full Scale
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr.
  • Display Units In H20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.