Skip Content

TP
ASHCROFT

3-1/2 Digit Backlit LCD Terminal Board Pressure Transmitter; 0 to 3000 psi

  • Item # 5DDD3
  • My Part #
  • Mfr. Model # GC517F0242CD3000#G
  • Catalog Page # 578
  • Catalog Group # D3893
  • UNSPSC # 41112107
3-1/2 Digit Backlit LCD Terminal Board Pressure Transmitter; 0 to 3000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $698.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.29 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GC51 Series
• Backlit 3-1/2-digit LCD rotates in 90° increments Process connection: 1/4" NPT female Electrical connection: 1/2" NPT female conduit NEMA 4X (IP65) Epoxy-coated aluminum die-cast housing
Rangeable pressure transmitters feature thin-film sensor suitable for applications where high overpressure and high cycle life are necessary. Push-button configurable ranges. Min./max./hold and scaling functions. For fluids and gases compatible with 316 stainless steel. Wetted materials are 316 stainless steel.
Transducers with Display

View More

Technical Specs

  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel
  • Range Values - Transmitter 0 to 3000
  • Range Units - Transmitter psi
  • Accuracy - Transmitter +/-0.25% Full Scale
  • Electrical Connections - Transmitter Terminal Board
  • Power Required - Transmitters 12 to 32VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter FNPT
  • Shape - Transmitter Irregular
  • Overall Height - Transmitter 3.35"
  • Overall Depth - Transmitter 3.62"
  • Diameter - Transmitter 2.56"
  • Connection Location - Transmitter Bottom
  • Output - Transmitter 4 to 20mA DC
  • Display - Transmitter 3-1/2 Digit Backlit LCD
  • Operating Temp. - Transmitter 14 Degrees to 140 Degrees F
  • Wiring Entry - Transmitter 1/2" FNPT
  • Features Push Button Configuration, Rotatable Display, Min/Max Hold, IP65 Rating
  • Loop Resistance Dependent on Loop Supply Voltage
  • Housing Aluminum
  • NEMA Rating 4X
  • Max. Pressure (PSI) 4500
  • Thermal Error +/-0.2%
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr.
  • Display Units PSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.