Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ASHCROFT

2-1/2" Oxygen Service Cleaned Vacuum Gauge, -30 to 0 In. Hg

  • Item # 4EFT6
  • My Part #
  • Mfr. Model # 251009SW02LX6BVAC
  • Catalog Page # 576
  • Catalog Group # D0992
  • UNSPSC # 41112403
2-1/2" Oxygen Service Cleaned Vacuum Gauge, -30 to 0 In. Hg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-1/2" Oxygen Service Gauges
• Accuracy: ±1% Polycarbonate lens Stainless steel housing Connection/internal material: stainless steel 1/4" NPT connection Ambient operating temp. range: -40° to 150°F

View More

Technical Specs

  • Item Vacuum Gauge
  • Gauge Application Oxygen Service Cleaned
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units In. Hg
  • Gauge Primary Range Values -30 to 0
  • Gauge Accuracy +/-1.00%
  • Pressure and Vacuum Gauge Type Vacuum Gauge
  • Gauge Panel Mountable No
  • Liquid Filled No
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Case Material 304 Stainless Steel
  • Gauge Case Color Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Gauge Special Options PLUS!(TM) Performance
  • Calibration Certificate Included No
  • Series 1009
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.