Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ASHCROFT

2-1/2" General Purpose Pressure Gauge, 0 to 3000 psi

  • Item# 33HT04
  • Mfr. Model# 251009SW02L3000#
  • Catalog Page# N/A
  • Catalog Group# J2312
  • UNSPSC# 23151820
2-1/2" General Purpose Pressure Gauge, 0 to 3000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $116.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This gauge offers exceptional quality, durability, and performance. Designed with PowerFlex™ movement that provides superior resistance to shock, vibration, and pulsation. Also features True Zero™ to reduce reading errors by using a zero box instead of conventional dial pins to help ensure product safety, integrity, and system control. Suitable for most applications and installation requirements.

View More

Technical Specs

  • Item Pressure Gauge
  • Gauge Application General Purpose
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 3000
  • Gauge Accuracy +/-1.00%
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled No
  • Gauge Primary Range Smallest Graduation 50
  • Gauge Case Material 304 Stainless Steel
  • Gauge Primary Range Numbered Graduations 300
  • Gauge Case Color Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Gauge Special Options PowerFlex(TM) Movement
  • Calibration Certificate Included No
  • Series 1009SW
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.