Skip Content
C3
ASHCROFT

1/4" Hose Barb Pressure Transmitter 0 to 5 In. H2O, 4 to 20mA DC Output

  • Item # 2AGD9
  • My Part #
  • Mfr. Model # CX8MB2425IW
  • Catalog Page # 3107
  • UNSPSC # 41112403
Pressure Transducer,Range 0 to 5 In WC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $190.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Measure static and differential pressure of clean, dry, noncorrosive gases in HVAC ducts and other applications with this low-pressure transducer. Offers 0.8% full scale accuracy and 4 to 20mA output. LED power status indicator. The detachable terminal block helps to simplify wiring. NEMA 1 ABS housing has 1/4" barbed male fittings. Proof pressure 15 psi, burst pressure 25 psi.

View More

Technical Specs

  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters Brass
  • Range Values - Transmitter 0 to 5
  • Range Units - Transmitter In. H2O
  • Accuracy - Transmitter +/-0.80% Full Scale
  • Electrical Connections - Transmitter Terminal Board
  • Power Required - Transmitters 12 to 36VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter Hose Barb
  • Output - Transmitter 4 to 20mA DC
  • Operating Temp. - Transmitter 0 Degrees to 160 Degrees F
  • Wiring Entry - Transmitter None
  • Housing ABS
  • NEMA Rating 1
  • Loop Resistance Dependent on Loop Supply Voltage
  • Max. Pressure (PSI) 15
  • Thermal Error 0.03% Full Scale / Degree F
  • Compatible With Clean Dry Non-corrosive Gasses
  • Includes Instructions
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.