Navigation Menu New

Access My Account, Order History, Lists and more here.

40TR04 65062 UNSPSC # 26111503

ASG

Torque Arm: Reaction, 33 3/4 in Max. Working Range, 13.6 N-m Max. Torque, 8 lb Max. Tool Wt

  • Item # 40TR04
  • Mfr. Model # 65062
  • UNSPSC # 26111503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ASG

Torque Arm: Reaction, 33 3/4 in Max. Working Range, 13.6 N-m Max. Torque, 8 lb Max. Tool Wt

  • Item # 40TR04
  • Mfr. Model # 65062
  • UNSPSC # 26111503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Torque Arm
  • Working Range 11 in to 33 3/4 in
  • Maximum Torque 13.6 N-m
  • Maximum Weight Capacity 8 lb
  • Holds Tool Diameter 1 in to 2 in
  • Vertical Travel 11 in
  • Maximum Working Range 33 3/4 in
  • Minimum Working Range 11 in
  • Maximum Tool Diameter 2 in
  • Minimum Tool Diameter 1 in
  • Torque Arm Type Reaction
  • Base Mount Type Bench
  • For Use With Pneumatic Drivers
  • Includes Specialized Tool Mount
  • Material Steel
  • Overall Height 30 in
  • Reach 33 3/4 in
Back to Top