Navigation Menu New

Access My Account, Order History, Lists and more here.

40TP91 SS-6500 UNSPSC # 27112710

ASG

Screwdriver: 20/30V DC, 1/4 in Drive Size, 2.2 in-lb to 11.5 in-lb, 900 RPM Free Speed, Lever

  • Item # 40TP91
  • Mfr. Model # SS-6500
  • UNSPSC # 27112710
  • Catalog Page # 696 696
Country of Origin Japan. Country of Origin is subject to change.

Corded production screwdrivers install and remove screws in assembly and manufacturing tasks. Screwdrivers with an inline design align the bit-holding chuck with the tool body to create a slim, straight tool for use in recesses or tight spaces. Screwdrivers with a pistol-grip design position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during driving. They provide ergonomic handling when working in a range of positions on vertical and horizontal surfaces.

Tap image to zoom.

Roll over image to zoom.

ASG

Screwdriver: 20/30V DC, 1/4 in Drive Size, 2.2 in-lb to 11.5 in-lb, 900 RPM Free Speed, Lever

  • Item # 40TP91
  • Mfr. Model # SS-6500
  • UNSPSC # 27112710
  • Catalog Page # 696 696
Country of Origin Japan. Country of Origin is subject to change.

Corded production screwdrivers install and remove screws in assembly and manufacturing tasks. Screwdrivers with an inline design align the bit-holding chuck with the tool body to create a slim, straight tool for use in recesses or tight spaces. Screwdrivers with a pistol-grip design position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during driving. They provide ergonomic handling when working in a range of positions on vertical and horizontal surfaces.

Technical Specs

  • Item Screwdriver
  • Power Source Corded
  • Brushless Motor No
  • Torque Range 2.2 in-lb to 11.5 in-lb
  • Max. Torque 11.5 in-lb
  • Min. Torque 2.2 in-lb
  • Free Speed 900 RPM
  • Drive Size 1/4 in
  • Screwdriver Type Production Screwdriver
  • Chuck Size 1/4 in
  • Clutch Type Shut-Off
  • Hex Bit 1/4 in
  • Reversible Yes
  • Variable Speed Yes
  • Number of Clutch Settings 1
  • Number of Speed Settings 2
  • Side to Center 15 mm
  • Cord Length 6 ft
  • Frequency 50/60 Hz
  • Current 2.5 A
  • Application Assembly
  • Voltage 20/30V DC
  • Controller Input Voltage 110/230V AC
  • Controller Output Voltage 20/30V
  • Controller Required Mfr. No. CLT-60, Mfr. No. PS-55
  • Handle Type Inline
  • ESD Safe No
  • Handle Material Plastic
  • Housing Material Plastic
  • Trigger Lock No
  • Throttle Type Lever
  • Tool Weight 1.5 lb
  • Overall Height 55 mm
  • Overall Length 9 3/8 in
  • Overall Width 1 1/2 in
  • Features Auto Shut-Off, Soft Stop
  • Includes (3) Bits, Power Cable, Replacement Brushes
  • Tool Brand HIOS

Corded production screwdrivers install and remove screws in assembly and manufacturing tasks. Screwdrivers with an inline design align the bit-holding chuck with the tool body to create a slim, straight tool for use in recesses or tight spaces. Screwdrivers with a pistol-grip design position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during driving. They provide ergonomic handling when working in a range of positions on vertical and horizontal surfaces.

Back to Top