Navigation Menu New

Access My Account, Order History, Lists and more here.

40TR01 TLB-PS60-C UNSPSC # 39121004

ASG

Electric Screwdriver Power Supply: 100 to 240 V AC, Single, 32 to 20V DC, 75W, 1.8/3, Benchtop

  • Item # 40TR01
  • Mfr. Model # TLB-PS60-C
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ASG

Electric Screwdriver Power Supply: 100 to 240 V AC, Single, 32 to 20V DC, 75W, 1.8/3, Benchtop

  • Item # 40TR01
  • Mfr. Model # TLB-PS60-C
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Electric Screwdriver Power Supply
  • Input Voltage 100 to 240 V AC
  • Output Voltage 32 to 20V DC
  • Power Rating 75W
  • Output Amps 1.8/3
  • Mounting Benchtop
  • Style Switching
  • Case Material Metal Case
  • Height 2.0 in
  • Width 5.12 in
  • Depth 5.9 in
  • Hz 50 to 60 Hz
  • Phase - Electrical Single
  • Status Indicator Green
  • Features 5-Pin Connection
  • Standards ROHS, UL 1310
Back to Top