Navigation Menu New

Access My Account, Order History, Lists and more here.

40TP97 PS-55 UNSPSC # 39121004

ASG

Electric Screwdriver Power Supply: 110 to 240 V AC, Single, 20 to 30V DC, 75W, 2.5, Benchtop

  • Item # 40TP97
  • Mfr. Model # PS-55
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

ASG

Electric Screwdriver Power Supply: 110 to 240 V AC, Single, 20 to 30V DC, 75W, 2.5, Benchtop

  • Item # 40TP97
  • Mfr. Model # PS-55
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Electric Screwdriver Power Supply
  • Input Voltage 110 to 240 V AC
  • Output Voltage 20 to 30V DC
  • Power Rating 75W
  • Output Amps 2.5
  • Mounting Benchtop
  • Style Switching
  • Case Material Metal Case
  • Height 7.1 in
  • Width 3.5 in
  • Depth 4.0 in
  • Hz 50 to 60 Hz
  • Phase - Electrical Single
  • Status Indicator Red
  • Features 5-Pin Connection
Back to Top