Skip Content

 
REDHAT

2-Way/2-Position, Normally Closed Steam and Hot Water Solenoid Valves

2-Way/2-Position, Normally Closed Steam and Hot Water Solenoid Valves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Solenoid Valve Product Group Steam and Hot Water Solenoid Valve 
  • Valve Ways and Positions 2-Way/2-Position 
  • Valve Configuration Normally Closed 
  • Media - Valves Hot Water Steam 
  • Environmental Rating - Valves Indoor Outdoor 
  • Body Material - Valves Brass 
  • Coil Insulation Class
Pipe Size - Valves
Please Select
Min. Operating Pressure Differential
Please Select
Max. Operating Pressure Differential Hot Water
Please Select
Max. Operating Pressure Differential Steam
Please Select
Voltage
Please Select
Coefficient of Volume
Please Select

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size - Valves
Min. Operating Pressure Differential
Max. Operating Pressure Differential Hot Water
Max. Operating Pressure Differential Steam
Voltage
Coefficient of Volume
Price
Qty
Please use Qty box to add item(s) to cart.
8220G402
3/8"
0 psi
100 psi
50 psi
24VDC
4.40

$366.75 / each

Enter location to check availability
Catalog Page #  2941 

List Price $366.75 / each

Technical Specs

  • Solenoid Valve Product Group Steam and Hot Water Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Media - Valves Hot Water, Steam
  • Pipe Size - Valves 3/8"
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Hot Water 100 psi
  • Max. Operating Pressure Differential Steam 50 psi
  • Environmental Rating - Valves Indoor, Outdoor
  • Voltage 24VDC
  • Coefficient of Volume 4.40
  • Body Material - Valves Brass
  • Coil Insulation Class H
8220G405
1/2"
0 psi
150 psi
50 psi
24VDC
4.70

$366.75 / each

Enter location to check availability
Catalog Page #  2941 

List Price $366.75 / each

Technical Specs

  • Solenoid Valve Product Group Steam and Hot Water Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Media - Valves Hot Water, Steam
  • Pipe Size - Valves 1/2"
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Hot Water 150 psi
  • Max. Operating Pressure Differential Steam 50 psi
  • Environmental Rating - Valves Indoor, Outdoor
  • Voltage 24VDC
  • Coefficient of Volume 4.70
  • Body Material - Valves Brass
  • Coil Insulation Class H
8220G406
1/2"
5 psi
150 psi
125 psi
120VAC
4.70

$307.50 / each

Enter location to check availability
Catalog Page #  2941 

List Price $307.50 / each

Technical Specs

  • Solenoid Valve Product Group Steam and Hot Water Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Media - Valves Hot Water, Steam
  • Pipe Size - Valves 1/2"
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Hot Water 150 psi
  • Max. Operating Pressure Differential Steam 125 psi
  • Environmental Rating - Valves Indoor, Outdoor
  • Voltage 120VAC
  • Coefficient of Volume 4.70
  • Body Material - Valves Brass
  • Coil Insulation Class H
8220G408
3/4"
0 psi
150 psi
50 psi
24VDC
8.80

$395.75 / each

Enter location to check availability
Catalog Page #  2941 

List Price $395.75 / each

Technical Specs

  • Solenoid Valve Product Group Steam and Hot Water Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Media - Valves Hot Water, Steam
  • Pipe Size - Valves 3/4"
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Hot Water 150 psi
  • Max. Operating Pressure Differential Steam 50 psi
  • Environmental Rating - Valves Indoor, Outdoor
  • Voltage 24VDC
  • Coefficient of Volume 8.80
  • Body Material - Valves Brass
  • Coil Insulation Class H
8220G409
3/4"
5 psi
150 psi
125 psi
120VAC
8.80

$394.00 / each

Enter location to check availability
Catalog Page #  2941 

List Price $394.00 / each

Technical Specs

  • Solenoid Valve Product Group Steam and Hot Water Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Media - Valves Hot Water, Steam
  • Pipe Size - Valves 3/4"
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Hot Water 150 psi
  • Max. Operating Pressure Differential Steam 125 psi
  • Environmental Rating - Valves Indoor, Outdoor
  • Voltage 120VAC
  • Coefficient of Volume 8.80
  • Body Material - Valves Brass
  • Coil Insulation Class H
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More