Skip Content
ST
ASCO

Solenoid Valve Coil, Coil Insulation Class F, 120VAC Voltage, 17.1 Watts

  • Item # 44U350
  • Mfr. Model # 238610-132-D*
  • Catalog Page # 2944
  • UNSPSC # 40141605
Solenoid Valve Coil, Coil Insulation Class F, 120VAC Voltage, 17.1 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $151.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.91 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solenoid Valve Coil
  • Solenoid Valve Product Group Solenoid Valve Coil
  • Voltage 120VAC
  • Watts 17.1
  • Coil Insulation Class F
  • Coil Enclosure Watertight No Junction Box
  • Inrush VA 70
  • Holding VA 40
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Electrical Connection 18" Leads
  • For Use With 8263G232
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.