Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REDHAT

1" Aluminum Air and Fuel Gas Solenoid Valve, Normally Open

  • Item# 4EKZ1
  • Mfr. Model# EF8215C053
  • Catalog Page# 3596
  • UNSPSC# 40141605
1" Aluminum Air and Fuel Gas Solenoid Valve, Normally Open close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $787.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.11 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air and Fuel Gas Solenoid Valve
  • Body Material Aluminum
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 1"
  • Orifice Dia. 1-5/8"
  • Coefficient of Volume 22
  • BtuH 1,191,750
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 25 psi
  • Ambient Temp. Range 32 Degrees to 125 Degrees F
  • Voltage 110/120VAC
  • Watts 15.4
  • Coil Insulation Class F
  • Seal Material NBR
  • NEMA Rating 7, 9
  • Coil Enclosure Explosionproof and Watertight
  • Electrical Connections 1/2" Conduit with 18" Leads
  • Max. Fluid Temp. 125 Degrees F
  • Hz 50/60
  • Overall Length 5"
  • Overall Width 5-3/8"
  • Overall Height 6-27/32"
  • Center Line Pipe Center Size 3-5/8"
  • Application Air and Vacuum Service
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.