NC
ASCO

NSF 61 Listed Plastic, PPE+PA Solenoid Valve, 2-Way/2-Position Valve Design, Normally Open

  • Item # 20HP26
  • My Part #
  • Mfr. Model # 8212A020L1100F1
  • Catalog Page # N/A
  • UNSPSC # 40141605
NSF 61 Listed Plastic, PPE+PA Solenoid Valve, 2-Way/2-Position Valve Design, Normally Open close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $335.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-lead valve is used to start and stop the flow of media and is ideal for use in commercial and industrial applications. Features a rugged plastic body, watertight coil enclosure, and durable thermoplastic vulcanisate (TPV) seal.

View More

Technical Specs

  • Item Solenoid Valve
  • Solenoid Valve Product Group Plastic Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Open
  • Media - Valves Water
  • Pipe Size - Valves 1/2"
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Water 120 psi
  • Environmental Rating - Valves Indoor,Outdoor,Washdown
  • Voltage 24VDC
  • Coefficient of Volume 4.50
  • Body Material - Valves Polymide, Polyphenylene Ether
  • Coil Insulation Class F
  • Seal Material - Valves Santoprene
  • Orifice Dia. 3/4"
  • Safe Working Water Pressure 90 psi
  • Operation NPT Thread
  • Watts 10
  • Coil Enclosure Watertight
  • Electrical Connections Leaded Coil with 1/2" NPT Threaded Conduit Adaptor
  • NEMA Rating 4X
  • Overall Length 4-29/32"
  • Max. Fluid Temp. 180 Degrees F
  • Overall Width 2-5/8"
  • Overall Height 3-19/64"
  • Application Water Conditioning and Purification
  • Standards NSF
  • Compliance UL, CSA, NSF 61, 169, 42, 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.