Skip Content

 
ASCO

Fuel Gas Solenoid Valve with Test Port

Fuel Gas Solenoid Valve with Test Port close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Fuel Gas Solenoid Valve with Test Port 
  • Body Material Aluminum 
  • Valve Design 2-Way/2-Position 
  • Min. Operating Pressure Differential 0 psi 
  • Coil Insulation Class
  • Seal Material NBR 
Valve Configuration
Please Select
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
BtuH
Please Select
Max. Operating Pressure Differential
Please Select
Ambient Temp. Range
Please Select
Voltage
Please Select
Watts
Please Select
NEMA Rating
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Valve Configuration
Pipe Size
Orifice Dia.
Coefficient of Volume
BtuH
Max. Operating Pressure Differential
Ambient Temp. Range
Voltage
Watts
NEMA Rating
Price
Qty
Please use Qty box to add item(s) to cart.
SV311A02N6CF5
Normally Closed
3/8"
5/16"
1.2
64,400
15 psi
-40 Degrees to 175 Degrees F
110/120VAC
6.1
1, 2, 3, 3S, 4, 4X

$175.00 / each

Enter location to check availability
Catalog Page #  3599 

Price $175.00 / each

Technical Specs

  • Item Fuel Gas Solenoid Valve with Test Port
  • Body Material Aluminum
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/8"
  • Orifice Dia. 5/16"
  • Coefficient of Volume 1.2
  • BtuH 64,400
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 15 psi
  • Ambient Temp. Range -40 Degrees to 175 Degrees F
  • Voltage 110/120VAC
  • Watts 6.1
  • Coil Insulation Class F
  • Seal Material NBR
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
K3A441U
Normally Closed
1/2"
11/16"
6
350,000
0.5 psi
-40 Degrees to 77 Degrees F
24VAC
10.5
1

$194.75 / each

Enter location to check availability
Catalog Page #  NA

Price $194.75 / each

Technical Specs

  • Item Fuel Gas Solenoid Valve with Test Port
  • Body Material Aluminum
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/2"
  • Orifice Dia. 11/16"
  • Coefficient of Volume 6
  • BtuH 350,000
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 0.5 psi
  • Ambient Temp. Range -40 Degrees to 77 Degrees F
  • Voltage 24VAC
  • Watts 10.5
  • Coil Insulation Class F
  • Seal Material NBR
  • NEMA Rating 1
K3A451U
Normally Closed
3/4"
13/16"
9
520,000
0.5 psi
-40 Degrees to 77 Degrees F
24VAC
10.5
1

$210.75 / each

Enter location to check availability
Catalog Page #  NA

Price $210.75 / each

Technical Specs

  • Item Fuel Gas Solenoid Valve with Test Port
  • Body Material Aluminum
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 13/16"
  • Coefficient of Volume 9
  • BtuH 520,000
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 0.5 psi
  • Ambient Temp. Range -40 Degrees to 77 Degrees F
  • Voltage 24VAC
  • Watts 10.5
  • Coil Insulation Class F
  • Seal Material NBR
  • NEMA Rating 1
S261SG02N3JK4
Normally Closed
2"
4-1/2"
80
4,180,000
25 psi
-20 Degrees to 77 Degrees F
110/120VAC
20
1

$608.50 / each

Enter location to check availability
Catalog Page #  3597 

Price $608.50 / each

Technical Specs

  • Item Fuel Gas Solenoid Valve with Test Port
  • Body Material Aluminum
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 2"
  • Orifice Dia. 4-1/2"
  • Coefficient of Volume 80
  • BtuH 4,180,000
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 25 psi
  • Ambient Temp. Range -20 Degrees to 77 Degrees F
  • Voltage 110/120VAC
  • Watts 20
  • Coil Insulation Class F
  • Seal Material NBR
  • NEMA Rating 1
S262SG02N3GJ7
Normally Open
1-1/4"
2"
34
1,710,000
25 psi
-20 Degrees to 77 Degrees F
110/120VAC
20
1

$595.00 / each

Enter location to check availability
Catalog Page #  3597 

Price $595.00 / each

Technical Specs

  • Item Fuel Gas Solenoid Valve with Test Port
  • Body Material Aluminum
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 1-1/4"
  • Orifice Dia. 2"
  • Coefficient of Volume 34
  • BtuH 1,710,000
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 25 psi
  • Ambient Temp. Range -20 Degrees to 77 Degrees F
  • Voltage 110/120VAC
  • Watts 20
  • Coil Insulation Class F
  • Seal Material NBR
  • NEMA Rating 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms