Skip Content

 

Fuel Gas Solenoid Valve

Fuel Gas Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Fuel Gas Solenoid Valve 
  • Body Material Brass 
  • Valve Design 2-Way/2-Position 
  • Valve Configuration Normally Closed 
  • Pipe Size 1/8" 
  • Orifice Dia. 7/64" 
  • Coefficient of Volume 0.16 
  • BtuH 9000 
  • Min. Operating Pressure Differential 0 psi 
  • Max. Operating Pressure Differential 65 psi 
  • Ambient Temp. Range -22 Degrees to 140 Degrees F 
  • Voltage 24VAC 

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
U8256A091V

$71.85 / each

Enter location to check availability
Catalog Page #  3597 

Price $71.85 / each

Technical Specs

  • Item Fuel Gas Solenoid Valve
  • Body Material Brass
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 7/64"
  • Coefficient of Volume 0.16
  • BtuH 9000
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 65 psi
  • Ambient Temp. Range -22 Degrees to 140 Degrees F
  • Voltage 24VAC
  • Watts 6.3
  • Coil Insulation Class F
  • Seal Material FKM
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More