Skip Content

 
ASCO

Brass Solenoid Valve

Brass Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Solenoid Valve 
  • Body Material Brass 
  • Media Air/Inert Gas, Light Oil and Water 
  • Valve Design 2-Way/2-Position 
  • Valve Configuration Normally Closed 
  • Pipe Size 1/8" 
  • Min. Operating Pressure Differential 0 psi 
  • Coil Insulation Class
  • NEMA Rating 4, 4X 
  • IP Rating 66 
  • Max. Fluid Temp. 180 Degrees F 
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Max. Operating Pressure Differential Air/Inert Gas
Please Select
Max. Operating Pressure Differential Light Oil
Please Select
Max. Operating Pressure Differential Water
Please Select
Voltage
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Orifice Dia.
Coefficient of Volume
Max. Operating Pressure Differential Air/Inert Gas
Max. Operating Pressure Differential Light Oil
Max. Operating Pressure Differential Water
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
U8256A001V
3/64"
0.05
360 psi
330 psi
360 psi
24VDC

$52.80 / each

Enter location to check availability
Catalog Page #  3592 

Price $52.80 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 3/64"
  • Coefficient of Volume 0.05
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 360 psi
  • Max. Operating Pressure Differential Light Oil 330 psi
  • Max. Operating Pressure Differential Water 360 psi
  • Coil Insulation Class F
  • NEMA Rating 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 24VDC
U8256A002V
1/16"
0.08
220 psi
220 psi
220 psi
24VDC

$52.25 / each

Enter location to check availability
Catalog Page #  3592 

Price $52.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 1/16"
  • Coefficient of Volume 0.08
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 220 psi
  • Max. Operating Pressure Differential Light Oil 220 psi
  • Max. Operating Pressure Differential Water 220 psi
  • Coil Insulation Class F
  • NEMA Rating 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 24VDC
SC8256A002V
1/16"
0.08
220 psi
220 psi
220 psi
24VDC

$52.25 / each

Enter location to check availability
Catalog Page #  3592 

Price $52.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 1/16"
  • Coefficient of Volume 0.08
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 220 psi
  • Max. Operating Pressure Differential Light Oil 220 psi
  • Max. Operating Pressure Differential Water 220 psi
  • Coil Insulation Class F
  • NEMA Rating 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 24VDC
SC8256A004V
3/32"
0.15
180 psi
105 psi
180 psi
120VAC

$52.80 / each

Enter location to check availability
Catalog Page #  3592 

Price $52.80 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 3/32"
  • Coefficient of Volume 0.15
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 180 psi
  • Max. Operating Pressure Differential Light Oil 105 psi
  • Max. Operating Pressure Differential Water 180 psi
  • Coil Insulation Class F
  • NEMA Rating 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
U8256B045V
7/64"
0.19
135 psi
80 psi
126 psi
110/120VAC

$52.25 / each

Enter location to check availability
Catalog Page #  3592 

Price $52.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 7/64"
  • Coefficient of Volume 0.19
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 135 psi
  • Max. Operating Pressure Differential Light Oil 80 psi
  • Max. Operating Pressure Differential Water 126 psi
  • Coil Insulation Class F
  • NEMA Rating 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 110/120VAC
SC8256B045V
7/64"
0.19
135 psi
80 psi
126 psi
110/120VAC

$54.50 / each

Enter location to check availability
Catalog Page #  3592 

Price $54.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 7/64"
  • Coefficient of Volume 0.19
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 135 psi
  • Max. Operating Pressure Differential Light Oil 80 psi
  • Max. Operating Pressure Differential Water 126 psi
  • Coil Insulation Class F
  • NEMA Rating 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 110/120VAC
SC8256B045V
7/64"
0.19
63 psi
63 psi
63 psi
24VDC

$56.20 / each

Enter location to check availability
Catalog Page #  3592 

Price $56.20 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 7/64"
  • Coefficient of Volume 0.19
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 63 psi
  • Max. Operating Pressure Differential Light Oil 63 psi
  • Max. Operating Pressure Differential Water 63 psi
  • Coil Insulation Class F
  • NEMA Rating 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 24VDC
U8256B045V
7/64"
0.19
63 psi
63 psi
63 psi
24VDC

$52.25 / each

Enter location to check availability
Catalog Page #  3592 

Price $52.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 7/64"
  • Coefficient of Volume 0.19
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 63 psi
  • Max. Operating Pressure Differential Light Oil 63 psi
  • Max. Operating Pressure Differential Water 63 psi
  • Coil Insulation Class F
  • NEMA Rating 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 24VDC
SC8256B045V
7/64"
1.19
135 psi
80 psi
126 psi
24VAC

$54.50 / each

Enter location to check availability
Catalog Page #  3595 

Price $54.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 7/64"
  • Coefficient of Volume 1.19
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 135 psi
  • Max. Operating Pressure Differential Light Oil 80 psi
  • Max. Operating Pressure Differential Water 126 psi
  • Coil Insulation Class F
  • NEMA Rating 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 24VAC
SC8256B045V
7/64"
2.19
135 psi
80 psi
126 psi
240VAC

$52.25 / each

Enter location to check availability
Catalog Page #  3595 

Price $52.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/8"
  • Orifice Dia. 7/64"
  • Coefficient of Volume 2.19
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 135 psi
  • Max. Operating Pressure Differential Light Oil 80 psi
  • Max. Operating Pressure Differential Water 126 psi
  • Coil Insulation Class F
  • NEMA Rating 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 240VAC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More