Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ASCO

Automatic Transfer Switch, 240V, 63 In. H

  • Item# 6FTE4
  • Mfr. Model# SY000A000JF
  • Catalog Page# N/A
  • UNSPSC# 26131803
Automatic Transfer Switch,240V,63 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Automatic Transfer Switches
• For use with Pramac Diesel Automatic Standby Generators
Feature a microprocessor-based control panel and user-friendly control interface with intuitive symbols and visual indicators. True double-throw contacts with inherent mechanical interlocking help prevent connection of generator and utility sources. Time delays, voltage, and frequency pickups and dropouts are easily field-adjustable.
UL 1008 and C-UL Listed.

View More

Technical Specs

  • Item Automatic Transfer Switch
  • Voltage 240
  • Phase 1
  • NEMA Enclosure Type 1
  • Max. Amps 600
  • Height 63"
  • Width 24"
  • Depth 17"
  • 2-Wire Start Yes
  • Automatic Exerciser Yes
  • Color Gray
  • Lockable Yes
  • Manual Override Yes
  • Max. Wire Size 600 MCM
  • Repeat of Exercise Cycle 25
  • Sensing Generator Hz Yes
  • Sensing Line Failure Adjustable
  • Sensing Under Volts Adjustable
  • Time Delay Neutral No
  • Time Delay Retransfer Yes
  • Time Delay Transfer Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms