Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ASCO

100/240VAC Brass Solenoid Valve, Normally Closed, 1/4" Pipe Size

  • Item # 53AY49
  • My Part #
  • Mfr. Model # 8320R186 100-240
  • Catalog Page # 2882
  • UNSPSC # 40141605
100/240VAC Brass Solenoid Valve, Normally Closed, 1/4" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $182.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing savings in power usage, this ASCO solenoid valve can lower the total cost of ownership up to 14% during the installed life of the valve. Model features a power management circuit that provides lower power consumption, better pressure and flow ratings, and electrical surge suppression to both the solenoid and electronic controls. When the valve is de-energized, the pressure port is closed and the exhaust port is connected to the cylinder port. When the valve is energized, the exhaust port is closed and the pressure port is connected to the cylinder port.

View More

Technical Specs

  • Item Solenoid Valve
  • Valve Ways and Positions 3-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1/4"
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 90 psi
  • Max. Operating Pressure Differential Light Oil 90 psi
  • Max. Operating Pressure Differential Water 90 psi
  • Voltage 100/240VAC
  • Coefficient of Volume 0.25
  • Body Material - Valves Brass
  • Coil Insulation Class H
  • Seal Material - Valves NBR
  • Orifice Dia. 1/8"
  • NEMA Rating 4X
  • IP Rating 65
  • Max. Fluid Temp. 194 Degrees F
  • Hz 50/60
  • Watts 1.5 to 1.2
  • Coil Enclosure Molded
  • Electrical Connections 16" Leads
  • Overall Length 1-13/32"
  • Overall Width 1-45/64"
  • Overall Height 3-45/64"
  • Center Line Pipe Center Size 3"
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Standards UL, CSA
  • Compliance UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.