Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ASCO

1-1/4" Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open

  • Item # 4EMC2
  • My Part #
  • Mfr. Model # S262SG02N3GJ7
  • Catalog Page # 2880
  • UNSPSC # 40141605
1-1/4" Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $510.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.72 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-Way Combustion Shut-Off Valves
Typical combustible media include natural gas and oil.
Note: Units with Mfr. Models starting with JB have a junction box connection. Mfr. Models starting with SC are DIN connection.
Normally Open, Gas Shut-Off
Valves allow flow when de-energized and are primarily used in block and bleed systems.

View More

Technical Specs

  • Item Fuel Gas Solenoid Valve with Test Port
  • Solenoid Valve Product Group Fuel Gas Solenoid Valve with Test Port
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Open
  • Media - Valves Fuel Gas
  • Pipe Size - Valves 1-1/4"
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 25 psi
  • Max. Operating Pressure Differential Water 25 psi
  • Environmental Rating - Valves Indoor,Outdoor
  • Voltage 120VAC
  • Coefficient of Volume 34
  • Body Material - Valves Aluminum
  • Coil Insulation Class F
  • Seal Material - Valves NBR
  • Max. Operating Pressure Differential 25 psi
  • Orifice Dia. 2"
  • BtuH 1,710,000
  • Ambient Temp. Range -20 Degrees to 77 Degrees F
  • Watts 20
  • NEMA Rating 1
  • Coil Enclosure General Purpose Junction Box
  • Electrical Connections 7/8" Knockouts
  • Max. Fluid Temp. 77 Degrees F
  • Hz 50/60
  • Overall Length 5-29/32"
  • Overall Width 4-25/32"
  • Overall Height 2-1/2"
  • Center Line Pipe Center Size 5-1/2"
  • Application For On-Off Control of Fuel Gas in Commercial and Industrial Gas Burners
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.