TP
ASBESTOS

Clear Asbestos Disposal Bag, 50 gal. Capacity, 38" Width, 60" Length

  • Item # 407M20
  • My Part #
  • Mfr. Model # 65-8-100C
  • Catalog Page # N/A
  • UNSPSC # 24111503
Clear Asbestos Disposal Bag, 50 gal. Capacity, 38" Width, 60" Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Asbestos Abatement~Asbestos Disposal Bags


$564.30 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Asbestos Disposal Bag
  • Capacity 50 gal.
  • Color Clear
  • Width 38"
  • Length 60"
  • Thickness 6 mil
  • Material Polyethylene
  • Legend Danger Contains Asbestos Fibers. May Cause Cancer. Causes Damage to Lungs. Do Not Breathe the Dust. Avoid Creating Dust
  • Standards OSHA 1910.1001
How can we improve our Technical Specifications?

Compliance and Restrictions

None