TP
ASAHI

Wafer-Style Butterfly Valve, CPVC, 150 psi, 6" Pipe Size

  • Item # 442R98
  • My Part #
  • Mfr. Model # 173883060
  • Catalog Page # N/A
  • UNSPSC # 40141620
Wafer-Style Butterfly Valve, CPVC, 150 psi, 6" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,071.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a spherical disc design for greater durability and improved Cv, this Asahi butterfly valve has full seat construction that helps isolate the body and stem from the media and acts as mating flange gaskets. Integral body stops in the valve body help prevent overtightening of the mating flanges. The gear handle comes with a Plasgearâ„¢ operator designed with composite plastic and a black urethane coating for rust and corrosion resistance even when exposed to harsh chemicals.

View More

Technical Specs

  • Item Butterfly Valve
  • Style Wafer
  • Body Material CPVC
  • Max. Water Pressure 150 psi
  • Max. Vacuum 29.9" Hg
  • Pipe Size 6"
  • Temp. Range 30 Degrees to 195 Degrees F
  • Liner Material EPDM
  • Disc Material CPVC
  • Handle Type Gear
  • Number of Bolt Holes 8
  • Bolt Circle Dia. 9-1/2"
  • Lug Dia. 7/8"
  • Standards ISO
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.