TP
ASAHI

Wafer-Style Butterfly Valve, PVC, 150 psi, 3" Pipe Size

  • Item # 442R78
  • My Part #
  • Mfr. Model # 3930030
  • Catalog Page # 2885
  • UNSPSC # 40141620
Wafer-Style Butterfly Valve, PVC, 150 psi, 3" Pipe Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Flow Control Valves~Butterfly Valves


$280.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a spherical disc design for greater durability and improved Cv, this Asahi butterfly valve has full seat construction that helps isolate the body and stem from the media and acts as mating flange gaskets. Integral body stops in the valve body help prevent overtightening of the mating flanges. The integral lever handle comes with a 21-position throttling plate and it allows lockout/tagout with a molded provision for padlocking.

View More

Technical Specs

  • Item Butterfly Valve
  • Style Wafer
  • Body Material PVC
  • Max. Water Pressure 150 psi
  • Max. Vacuum 29.9" Hg
  • Pipe Size 3"
  • Temp. Range 30 Degrees to 175 Degrees F
  • Liner Material EPDM
  • Disc Material Polypropylene
  • Handle Type Lever
  • Number of Bolt Holes 4
  • Bolt Circle Dia. 6"
  • Lug Dia. 5/8-11
  • Standards ISO
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms